Beli jackhammer makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Electric Breaker Anti Vibration
    Mulai

    Rp43.999.900

    Makita Electric Breaker Anti Vibration
    atribut:
    • Hex Shank: 28.6 mm (1-1/8 Inch)
    • Kecepatan Pukulan: 1.100ipm
    • Electrical Power (W): 2000
  2. Makita Corded Demolition Hammer & Breaker Hammer
    Mulai

    Rp21.999.900

    Makita Corded Demolition Hammer & Breaker Hammer
    Deskripsi:
    Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • No. of Speed Settings: Continuous
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  3. BOSCH Breaker Hammer (Meisn Bobok Beton)
    Mulai

    Rp28.999.900

    BOSCH Breaker Hammer (Meisn Bobok Beton)
    atribut:
    • K3L License: Yes
  4. TIGON Roller Compactor
    Mulai

    Rp56.999.900

  5. TIGON Concrete Cutter with Engine
    Mulai

    Rp7.299.900

    TIGON Concrete Cutter with Engine
    Deskripsi:
    Concrete CutterMesin Potong Aspal BetonTerdapat tangki air dengan sistem kerja buka / tutup yang dapat digunakan pada saat pengoperasian untuk menghilangkan atau meredam debuBlade dijual terpisah
  6. Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    Mulai

    Rp11.999.900

    Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    atribut:
    • Kecepatan Pukulan: 950 - 1.900 ipm
  7. NRT-PRO Mesin Bobok Beton + 2pcs Mata Betel Anti Getar
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

    NRT-PRO Mesin Bobok Beton + 2pcs Mata Betel Anti Getar
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  8. Makita Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp4.999.900

    Makita Hammer Drill (Mesin Bor Beton)
    atribut:
    • Drilling Capacity to Steel (mm): 13
    • Power Input (V): (Single Phase) 100
  9. Makita Demolition Hammer (Mesin Bobok Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    Makita Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Hex Shank: 30 mm (1-3/16 Inch)
    • Kecepatan Pukulan: 730-1.450ipm
    • Electrical Power (W): 1.51
  10. Wipro Concrete Breaker Air Jack Hammer
    Mulai

    Rp7.699.900

    Wipro Concrete Breaker Air Jack Hammer
    Deskripsi:
    Alat untuk menghancurkan beton, paving, aspal, atau batu.
    atribut:
    • Air Input Hose Connector Diameter (mm): 22
    • Air Input Thread (inch): G3/4
    • Minimum Air Input (bar): 6.3
  11. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  12. INGCO Demolition Breaker
    Mulai

    Rp2.099.900

    INGCO Demolition Breaker
    Deskripsi:
    INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
  13. BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Mulai

    Rp34.999.900

    BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Deskripsi:
    Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  14. HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)
    Mulai

    Rp139.999.900

    HILTI Jackhammer Electric Heavy Duty KIT (Mesin Bobok Beton)
    Deskripsi:
    Exceptionally powerful breaker for heavy-duty concrete demolition, asphalt cutting, earthwork and driving ground rodsSet of Contents:Package content1x Breaker TE 3000-AVR 230V1x Supply cord 230V 5m univ1x Hilti Grease 50ml1x Pointed chisel TE-HX SM 401x Flat chisel TE-HX FM 401x Trolley TE 3000-AVR (03)1x Supply cord 230V 4m
    atribut:
    • Working Direction: Floor
    • Tool Chuck Type: TE-H (Hilti HEX 28)
    • Single Impact Energy (J): 85
    • Maximum Chiselling Performance (cm³/minute): 60000
    • Dimensions (LxWxH) (mm): 820x588x218
    • Dust Removal System Available: TE DRS-H
    • Full Hammering Frequency (impacts/minute): 858
    • Sound Pressure Level (dB(A)): 98
    • Triaxial Vibration For Chiselling In Concrete (m/s² ): 6.3
  15. INGCO Demolition Jack Hammer
    Mulai

    Rp2.299.900

    INGCO Demolition Jack Hammer
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  16. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  17. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

Daftar Harga jackhammer makita Terbaru October 2026
Makita Electric Breaker Anti VibrationRp43.999.900
BOSCH Demolition Hammer (Mesin Bobok Beton)Rp4.099.900
Makita Mesin Bobok BetonRp3.999.900
Makita Corded Demolition Hammer & Breaker HammerRp21.999.900
BOSCH Breaker Hammer (Meisn Bobok Beton)Rp28.999.900
TIGON Roller CompactorRp56.999.900
TIGON Concrete Cutter with EngineRp7.299.900
Makita Demolition Hammer SDS Max (Mesin Bobok Beton)Rp11.999.900
NRT-PRO Mesin Bobok Beton + 2pcs Mata Betel Anti GetarRp2.299.900
Makita Hammer Drill (Mesin Bor Beton)Rp4.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait